Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Limiter Fuse, 125V 800A

  • Mfr # BLC-209

  • Zoro # G813840395


product price: $52.99
/ea

Key Features

Series
BLC-209
Amp Range
800A
Voltage Rating
125V AC
Connector Type
Stud
Body Length
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-209
Zoro #
G813840395
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.55 in
Body Width
1.74 in
Body Height
2.27 in
Length
3.55 in
Width
1.74 in
Height
2.27 in

Details

Item
Fuse Block
Series
BLC-209
Amp Range
800A
Voltage Rating
125V AC
Connector Type
Stud
Fits Fuse Type
Automotive Bolt-On Fuses
Number of Circuits
1
Fits Fuse Style
Limiter Fuse
Terminals Style
Stud
Fuse Group
Limiter Fuse
Fuse Type
Automotive Bolt-On Fuses
AC Voltage Rating
125V AC
Current Rating
800 A

Description

Fuse Block for Bolt-On, Limiter Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.