Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Mini Blade, 6P

  • Mfr # BLM-306

  • Zoro # G813840227


product price: $20.85
/ea

Key Features

Series
BLM-306
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connector
Body Length
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLM-306
Zoro #
G813840227
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
2.48 in
Body Width
3.35 in
Body Height
0.83 in
Height
0.83 in
Width
3.35 in
Length
2.48 in

Details

Item
Fuse Block
Series
BLM-306
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connector
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Mini Style
Number of Circuits
6
Fuse Group
Mini Style
Current Rating
30 A
Fuse Type
Automotive Blade Fuses
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
32V DC

Description

Mini Blade Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.