Zoro Homepage

Fuse Block for Regular Blade, 6P

  • Mfr # BLR-706

  • Zoro # G913841049


product price: $28.35
/ea

Key Features

Series
BLR-706
Amp Range
45A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Body Length
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-706
Zoro #
G913841049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
4.01 in
Body Width
1.79 in
Body Height
1.02 in
Length
4.01 in
Width
1.79 in
Height
1.02 in

Details

Item
Fuse Block
Series
BLR-706
Amp Range
45A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
6
Fits Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)
Current Rating
15 A
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
32V DC
Terminals Style
Quick Connect - 0.250"

Description

Regular Blade Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.