Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Regular Blade, 8P

  • Mfr # BLC-108

  • Zoro # G913841421


product price: $37.89
/ea

Key Features

Series
BLC-108
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connector
Body Length
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC-108
Zoro #
G913841421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
3.13 in
Body Width
3.36 in
Body Height
0.83 in
Length
3.13 in
Height
0.83 in
Width
3.36 in

Details

Item
Fuse Block
Series
BLC-108
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connector
Number of Circuits
8
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
DC Voltage Rating
32V DC
Terminals Style
Quick Connect - 0.250"
Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)
Current Rating
25 A

Description

Regular Blade Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.