Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Regular Blade, 8P

  • Mfr # BLR-708

  • Zoro # G613841097


product price: $32.59
/ea

Key Features

Series
BLR-708
Amp Range
60A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Body Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR-708
Zoro #
G613841097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
4.8 in
Body Width
1.79 in
Body Height
1.02 in
Width
1.79 in
Length
4.8 in
Height
1.02 in

Details

Item
Fuse Block
Series
BLR-708
Amp Range
60A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
8
Fits Fuse Style
Regular (ATO/ATC Style)
Fuse Group
Regular (ATO/ATC Style)
Current Rating
15 A
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
32V DC
Terminals Style
Quick Connect - 0.250"

Description

Regular Blade Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.