Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block for Regular Blade - LED, 6P

  • Mfr # BLR-I-606

  • Zoro # G813841255


product price: $41.09
/ea

Key Features

Series
BLR-I-606
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Body Length
4.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR-I-606
Zoro #
G813841255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
4.76 in
Body Width
2.46 in
Body Height
1 in
Width
2.46 in
Length
4.76 in
Height
1 in

Details

Item
Fuse Block
Series
BLR-I-606
Amp Range
100A
Voltage Rating
32V DC
Connector Type
Quick Connect - 0.250"
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
6
Fits Fuse Type
Automotive Blade Fuses
DC Voltage Rating
32V DC
Fuse Type
Automotive Blade Fuses
Current Rating
30 A
Terminals Style
Quick Connect - 0.250"
Fuse Group
Regular (ATO/ATC Style)

Description

Regular Blade Fuse Block with LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.