Zoro Homepage

Fuse Clip for 5mm diameter, 250V 10A

  • Mfr # CSC-02

  • Zoro # G613841561


product price: $0.29
/ea
Sold in multiples of 27 for $7.83

Key Features

Max. Amps
10A
Max. Voltage
250V AC
Fits Fuse Diameter
5 mm
Width
0.2 in
Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC-02
Zoro #
G613841561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Fuse Diameter
5 mm
Width
0.2 in
Length
0.59 in
Height
0.2 in
Fuse Size
5 x 15 mm; 5 x 20 mm

Details

Item
Fuse Clip
Max. Amps
10A
Max. Voltage
250V AC
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Connector Type
PC Pin
Amps
10A
Series
CSC-02
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
PC Pin
Current Rating
10 A
AC Voltage Rating
250V AC

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.