Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for 6.3mm diameter, 250V 15A

  • Mfr # CNA-03

  • Zoro # G313841717


product price: $0.41
/ea
Sold in multiples of 20 for $8.20

Key Features

Max. Amps
15A
Max. Voltage
250V AC
Fits Fuse Diameter
6.3 mm
Length
0.57 in
Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNA-03
Zoro #
G313841717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Fuse Diameter
6.3 mm
Length
0.57 in
Height
0.28 in
Width
0.33 in
Fuse Size
6.3 x 32 mm

Details

Item
Fuse Clip
Max. Amps
15A
Max. Voltage
250V AC
Amps
15A
Connector Type
PC Pin
Number of Circuits
1
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Series
CNA-03
AC Voltage Rating
250V AC
Terminals Style
PC Pin
Fuse Type
Electronic Glass & Ceramic Fuses
Current Rating
15 A

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.