Zoro Homepage

Fuse Clip for 6.3mm diameter, 500V 15A

  • Mfr # CSA-01

  • Zoro # G013841536


product price: $0.25
/ea
Sold in multiples of 32 for $8.00

Key Features

Max. Amps
15A
Max. Voltage
500V AC
Fits Fuse Diameter
6.3 mm
Length
0.58 in
Width
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA-01
Zoro #
G013841536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Fuse Diameter
6.3 mm
Length
0.58 in
Width
0.31 in
Height
0.28 in
Fuse Size
6.3 x 32 mm

Details

Item
Fuse Clip
Max. Amps
15A
Max. Voltage
500V AC
Connector Type
PC Pin
Amps
15A
Series
CSA-01
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Terminals Style
PC Pin
Fuse Type
Electronic Glass & Ceramic Fuses
Current Rating
15 A
AC Voltage Rating
500V AC

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.