Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Maxi Blade, 250VDC 500VAC 80A

  • Mfr # CNX-02

  • Zoro # G313841557


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Max. Amps
80A
Max. Voltage
500V AC/250V DC
Fits Fuse Block Style
Maxi Style
Length
1.41 in
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNX-02
Zoro #
G313841557
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.41 in
Height
0.58 in
Width
0.23 in

Details

Item
Fuse Clip
Max. Amps
80A
Max. Voltage
500V AC/250V DC
Fits Fuse Block Style
Maxi Style
Series
CNX-02
Amps
80A
Fits Fuse Type
Automotive Blade Fuses
Connector Type
PC Pin
Number of Circuits
1
Current Rating
80 A
DC Voltage Rating
250V DC
Fuse Group
Maxi Style
AC Voltage Rating
500V AC
Fuse Type
Automotive Blade Fuses
Terminals Style
PC Pin

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.