Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Mini Blade, 500V 15A

  • Mfr # CNM-04

  • Zoro # G013841673


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Max. Amps
15A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Length
0.71 in
Height
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM-04
Zoro #
G013841673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.71 in
Height
0.37 in
Width
0.39 in

Details

Item
Fuse Clip
Max. Amps
15A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Fits Fuse Type
Automotive Blade Fuses
Series
CNM-04
Number of Circuits
1
Connector Type
PC Pin
Amps
15A
Current Rating
15 A
Fuse Type
Automotive Blade Fuses
Fuse Group
Mini Style
Terminals Style
PC Pin
AC Voltage Rating
500V AC

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.