Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Mini Blade, 500V 30A

  • Mfr # CNM-03-BT

  • Zoro # G213841589


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Max. Amps
30A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Length
0.63 in
Width
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM-03-BT
Zoro #
G213841589
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.63 in
Width
0.27 in
Height
0.29 in

Details

Item
Fuse Clip
Max. Amps
30A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Series
CNM-03
Amps
30A
Connector Type
PC Pin
Number of Circuits
1
Fits Fuse Type
Automotive Blade Fuses
Fuse Type
Automotive Blade Fuses
Current Rating
30 A
Fuse Group
Mini Style
AC Voltage Rating
500V AC
Terminals Style
PC Pin

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.