Fuse Clip for Mini Blade w/Red Body, 500V 30A

  • Mfr # CNM-03-BT-R

  • Zoro # G813841613


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Max. Amps
30A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Height
0.29 in
Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM-03-BT-R
Zoro #
G813841613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.29 in
Length
0.63 in
Width
0.27 in

Details

Item
Fuse Clip
Max. Amps
30A
Max. Voltage
500V AC
Fits Fuse Block Style
Mini Style
Series
CNM-03
Fits Fuse Type
Automotive Blade Fuses
Amps
30A
Number of Circuits
1
Connector Type
PC Pin
Terminals Style
PC Pin
Fuse Group
Mini Style
AC Voltage Rating
500V AC
Current Rating
30 A
Fuse Type
Automotive Blade Fuses

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.