Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Regular Blade, 250VDC 500VAC 15A

  • Mfr # CNR-01

  • Zoro # G013841666


product price: $0.46
/ea
Sold in multiples of 17 for $7.82

Key Features

Max. Voltage
500V AC/250V DC
Amp Range
15A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Height
0.13 in
Length
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR-01
Zoro #
G013841666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.13 in
Length
0.28 in
Width
0.43 in

Details

Item
Fuse Clip
Max. Voltage
500V AC/250V DC
Amp Range
15A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Amps
15A
Series
CNR-01
Fits Fuse Type
Automotive Blade Fuses
Connector Type
PC Pin
Number of Circuits
1
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
250V DC
Fuse Group
Regular (ATO/ATC Style)
AC Voltage Rating
500V AC
Current Rating
15 A
Terminals Style
PC Pin

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.