Zoro Homepage

Fuse Clip for Regular Blade, 500V 30A

  • Mfr # CNR-02

  • Zoro # G013841413


product price: $0.76
/ea
Sold in multiples of 10 for $7.60

Key Features

Max. Voltage
500V AC
Amp Range
30A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Length
0.75 in
Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR-02
Zoro #
G013841413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Height
0.43 in
Width
0.13 in

Details

Item
Fuse Clip
Max. Voltage
500V AC
Amp Range
30A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Series
CNR-02
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
1
Amps
30A
Connector Type
PC Pin
Terminals Style
PC Pin
Current Rating
30 A
AC Voltage Rating
500V AC
Fuse Group
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuses

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.