Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip for Regular Blade w/Indent, 250VDC 500VAC 15A

  • Mfr # CNR-01-I

  • Zoro # G013841611


product price: $0.46
/ea
Sold in multiples of 17 for $7.82

Key Features

Max. Voltage
500V AC/250V DC
Amp Range
15A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Width
0.43 in
Length
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR-01-I
Zoro #
G013841611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.43 in
Length
0.28 in
Height
0.13 in

Details

Item
Fuse Clip
Max. Voltage
500V AC/250V DC
Amp Range
15A to 40A
Fits Fuse Block Style
Regular (ATO/ATC Style)
Number of Circuits
1
Amps
15A
Fits Fuse Type
Automotive Blade Fuses
Series
CNR-01-I
Connector Type
PC Pin
Terminals Style
PC Pin
Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)
Current Rating
15 A
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.