Zoro Homepage

Fuse Clip, M, CC Fuse Class, 250V AC Max. Volts, 30A to 40A Amp Range

  • Mfr # CSG-01

  • Zoro # G213841503


product price: $1.09
/ea
Sold in multiples of 6 for $6.54

Key Features

For Fuse Class
M, CC
Max. Voltage
250V AC
Amp Range
30A to 40A
Width
0.48 in
Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG-01
Zoro #
G213841503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.48 in
Length
0.88 in
Height
0.44 in

Details

Item
Fuse Clip
For Fuse Class
M, CC
Max. Voltage
250V AC
Amp Range
30A to 40A
Series
CSG-01
Amps
30A
Connector Type
PC Pin
Fits Fuse Type
Industrial and UL Fuses
Number of Circuits
1
AC Voltage Rating
250V AC
Current Rating
30 A
Fuse Group
Class M; Class CC
Terminals Style
PC Pin
Fuse Type
Industrial and UL Fuses

Description

Fuse Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.