Shop OPTIFUSE
See all product information
Create Account
Glass Fuse, FSA / FSA-P Series, Fast-Acting, 100mA to 30A, 250V AC, 300A at 250V AC, 300A at 32V DC
- Mfr # FSA-1.6A
- Zoro # G713841867
product price:Â
$
0.65
/ea
Sold in multiples of 12 for
$7.80
Key Features
Series
FSA / FSA-P
Speed
Fast-Acting
Amps
100 mA to 30 A
AC Voltage Rating
250V AC
Interrupt Rating
300A at 250V AC, 300A at 32V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSA-1.6A
- Zoro #
- G713841867
- UPC #
- -
- Country of Origin
- China
- Series
- FSA / FSA-P
- Speed
- Fast-Acting
- Amps
- 100 mA to 30 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 300A at 250V AC, 300A at 32V DC
- DC Voltage Rating
- 32V DC
- Item
- Glass Fuse
- Standards
- UL/CSA
- AC Interrupt Rating
- 100 A
- Current Rating
- 1.6 A
- Agency Compliance
- cULus; UL 248
- Response Time
- Fast
- Fuse Type
- Electronic Glass & Ceramic Fuse
Dimensions
- Diameter
- 6.3 mm
- Length
- 0.2 in
- Height
- 1.25 in
- Width
- 0.2 in
- Fuse Size
- 6.3 x 32 mm
Description
Glass Fuse, FSA / FSA-P Series, Fast-Acting, 100mA to 30A, 250V AC, 300A at 250V AC, 300A at 32V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.