Shop OPTIFUSE

Glass Fuse, FSA / FSA-P Series, Fast-Acting, 100mA to 30A, 250V AC, 300A at 250V AC, 300A at 32V DC

  • Mfr # FSA-750mA

  • Zoro # G513840398


product price:  $0.65
/ea
Sold in multiples of 12 for $7.80

Key Features

Series
FSA / FSA-P
Speed
Fast-Acting
Amps
100mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
300A at 250V AC, 300A at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSA-750mA
Zoro #
G513840398
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.3 mm
Length
0.2 in
Width
0.2 in
Height
1.25 in
Fuse Size
6.3 x 32 mm

Details

Series
FSA / FSA-P
Speed
Fast-Acting
Amps
100mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
300A at 250V AC, 300A at 32V DC
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
UL/CSA
Current Rating
0.75 A
AC Interrupt Rating
35 A
Agency Compliance
cULus; UL 248
Fuse Type
Electronic Glass & Ceramic Fuse
Response Time
Fast

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.