
Glass Fuse, FSD / FSD-P Series, Fast-Acting, 125mA to 20A, 250V AC, 35A at 250V AC
Mfr # FSD-20A
Zoro # G013841574
product price:Â $0.77
/ea
Sold in multiples of 10 for $7.70
Key Features
Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSD-20A
Zoro #
G013841574
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
0.2 in
Height
0.79 in
Width
0.2 in
Fuse Size
5 x 20 mm
Details
Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Item
Glass Fuse
Standards
IEC
Response Time
Fast
Current Rating
20 A
AC Interrupt Rating
35 A
Fuse Type
Electronic Glass & Ceramic Fuse
Agency Compliance
IEC 60127
Description
Electronic Glass & Ceramic Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.