Shop OPTIFUSE
See all product information
Glass Fuse, FSE / FSE-P Series, Fast-Acting, 300mA to 15A, 250V AC, 100A at 250V AC
Mfr # FSE-5A
Zoro # G213840049
product price:Â $0.77
/ea
Sold in multiples of 10 for $7.70
Key Features
Series
FSE / FSE-P
Speed
Fast-Acting
Amps
300mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSE-5A
Zoro #
G213840049
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
0.17 in
Width
0.17 in
Height
0.59 in
Fuse Size
5 x 15 mm
Details
Series
FSE / FSE-P
Speed
Fast-Acting
Amps
300mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Agency Compliance
cURus; UL 248
Response Time
Fast
AC Interrupt Rating
100 A
Current Rating
5 A
Fuse Type
Electronic Glass & Ceramic Fuse
Description
Electronic Glass & Ceramic Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.