Shop OPTIFUSE
See all product information
Create Account
Glass Fuse, FSE / FSE-P Series, Fast-Acting, 300mA to 15A, 250V AC, 100A at 250V AC
- Mfr # FSE-750mA
- Zoro # G013839915
product price:Â
$
0.85
/ea
Sold in multiples of 10 for
$8.50
Key Features
Series
FSE / FSE-P
Speed
Fast-Acting
Amps
300 mA to 15 A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSE-750mA
- Zoro #
- G013839915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 5 mm
- Length
- 0.17 in
- Width
- 0.17 in
- Height
- 0.59 in
- Fuse Size
- 5 x 15 mm
Details
- Series
- FSE / FSE-P
- Speed
- Fast-Acting
- Amps
- 300 mA to 15 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 100A at 250V AC
- Item
- Glass Fuse
- Standards
- UL/CSA
- Response Time
- Fast
- Fuse Type
- Electronic Glass & Ceramic Fuse
- Current Rating
- 0.75 A
- AC Interrupt Rating
- 50 A
- Agency Compliance
- cURus; UL 248
Description
Glass Fuse, FSE / FSE-P Series, Fast-Acting, 300mA to 15A, 250V AC, 100A at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.