Glass Fuse, FSF / FSF-P Series, Fast-Acting, 100mA to 15A, 250V AC, 50A at 250V AC

  • Mfr # FSF-2.5A

  • Zoro # G713841003


product price:  $0.71
/ea
Sold in multiples of 11 for $7.81

Key Features

Series
FSF / FSF-P
Speed
Fast-Acting
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSF-2.5A
Zoro #
G713841003
UPC #
-
Country of Origin
China

Dimensions

Diameter
3.6 mm
Length
0.14 in
Width
0.14 in
Height
0.39 in
Fuse Size
3.6 x 10 mm

Details

Series
FSF / FSF-P
Speed
Fast-Acting
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
50A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Current Rating
2.5 A
AC Interrupt Rating
50 A
Response Time
Fast
Agency Compliance
cULus; UL 248
Fuse Type
Electronic Glass & Ceramic Fuse

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.