Glass Fuse, MSC / MSC-P Series, Time-Delay, 100mA to 15A, 250V AC, 200A at 250V AC

  • Mfr # MSC-1.6A

  • Zoro # G713841430


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Series
MSC / MSC-P
Speed
Time-Delay
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-1.6A
Zoro #
G713841430
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
0.2 in
Height
0.79 in
Width
0.2 in
Fuse Size
5 x 20 mm

Details

Series
MSC / MSC-P
Speed
Time-Delay
Amps
100mA to 15A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
Fuse Type
Electronic Glass & Ceramic Fuse
Current Rating
1.6 A
AC Interrupt Rating
100 A
Response Time
Medium Slow
Agency Compliance
cULus; UL 248

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.