
Glass Fuse, TSA / TSA-P Series, Time-Delay, 200mA to 30A, 250V AC, 200A at 250V AC
Mfr # TSA-1.25A
Zoro # G013841284
product price:Â $0.81
/ea
Sold in multiples of 10 for $8.10
Key Features
Series
TSA / TSA-P
Speed
Time-Delay
Amps
200mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSA-1.25A
Zoro #
G013841284
UPC #
-
Country of Origin
China
Dimensions
Diameter
6.3 mm
Length
0.2 in
Width
0.2 in
Height
1.25 in
Fuse Size
6.3 x 32 mm
Details
Series
TSA / TSA-P
Speed
Time-Delay
Amps
200mA to 30A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC
Item
Glass Fuse
Standards
UL/CSA
AC Interrupt Rating
100 A
Response Time
Slow
Agency Compliance
cULus; UL 248
Fuse Type
Electronic Glass & Ceramic Fuse
Current Rating
1.25 A
Description
Electronic Glass & Ceramic Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.