Zoro Homepage

In-Line for Maxi Blade - LED, 6AWG 60A

  • Mfr # LPX-04B-I-6R

  • Zoro # G213841909


product price: $10.15
/ea

Key Features

Series
LPX-04-I
Amp Range
60A
Voltage Rating
24V DC
Connector Type
Wire Leads
Body Length
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPX-04B-I-6R
Zoro #
G213841909
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
3.39 in
Body Width
2.66 in
Body Height
0.8 in
Height
0.8 in
Length
3.39 in
Width
2.66 in

Details

Item
In-Line Fuse Holder
Series
LPX-04-I
Amp Range
60A
Voltage Rating
24V DC
Connector Type
Wire Leads
Wire Range
6 AWG
Number of Circuits
1
IP Rating
IP X4
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Maxi Style
Fuse Type
Automotive Blade Fuses
Fuse Group
Maxi Style
Current Rating
60 A
Terminals Style
Wire Leads
DC Voltage Rating
24V DC

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.