Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line for MICRO2 Style Blade, 12AWG 30A

  • Mfr # LPT-04B-12R

  • Zoro # G213841671


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Series
LPT-04
Amp Range
10A to 30A
Voltage Rating
32V DC
Connector Type
Wire Leads
Body Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT-04B-12R
Zoro #
G213841671
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
2.13 in
Body Width
0.95 in
Body Height
0.44 in
Height
0.44 in
Width
0.95 in
Length
2.13 in

Details

Item
In-Line Fuse Holder
Series
LPT-04
Amp Range
10A to 30A
Voltage Rating
32V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 12 AWG
Number of Circuits
1
Fits Fuse Style
MICRO2 Style
Fits Fuse Type
Automotive Blade Fuses
IP Rating
IP X4
Fuse Type
Automotive Blade Fuses
Current Rating
30 A
Terminals Style
Wire Leads
DC Voltage Rating
32V DC
Fuse Group
MICRO2 Style

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.