Zoro Homepage

In-Line Holder for 5x20mm - UL, 12AWG 30A

  • Mfr # LPC-24B-12R

  • Zoro # G613841783


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Series
LPC-24
Amp Range
30A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Body Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-24B-12R
Zoro #
G613841783
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
0.69 in
Body Width
0.69 in
Body Height
2.11 in
Length
0.69 in
Width
0.69 in
Height
2.11 in
For Fuse Size
5 mm Dia x 20 mm L
Fuse Size
5 x 20 mm

Details

Item
In-Line Fuse Holder
Series
LPC-24
Amp Range
30A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Wire Range
12 AWG
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Agency Compliance
cURus
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
Wire Leads
AC Voltage Rating
250V AC
Current Rating
30 A
DC Voltage Rating
32V DC

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.