Zoro Homepage

In-Line Holder for 6.3x32mm, 14AWG 20A

  • Mfr # LPA-01B-14Y

  • Zoro # G113841368


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Series
LPA-01
Amp Range
10A to 20A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Body Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-01B-14Y
Zoro #
G113841368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.61 in
Body Width
0.61 in
Body Height
1.7 in
Length
0.61 in
Height
1.7 in
Width
0.61 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
In-Line Fuse Holder
Series
LPA-01
Amp Range
10A to 20A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 14 AWG
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
DC Voltage Rating
32V DC
Current Rating
20 A
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
Wire Leads
AC Voltage Rating
250V AC

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.