Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Holder for 6.3x32mm, 14AWG 20A

  • Mfr # LPA-07B-14R

  • Zoro # G813841859


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Series
LPA-07
Amp Range
10A to 40A
Voltage Rating
250V AC/100V DC
Connector Type
Wire Leads
Body Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPA-07B-14R
Zoro #
G813841859
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.61 in
Body Width
0.61 in
Body Height
2.5 in
Height
2.5 in
Width
0.61 in
Length
0.61 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
In-Line Fuse Holder
Series
LPA-07
Amp Range
10A to 40A
Voltage Rating
250V AC/100V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Current Rating
20 A
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
Wire Leads
AC Voltage Rating
250V AC
DC Voltage Rating
100V DC

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.