Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Holder for 6.3x32mm - UL, 12AWG 30A

  • Mfr # LPA-24B-12R

  • Zoro # G813841897


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Series
LPA-24
Amp Range
20A to 30A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Body Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-24B-12R
Zoro #
G813841897
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
0.69 in
Body Width
0.69 in
Body Height
2.2 in
Length
0.69 in
Height
2.2 in
Width
0.69 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
In-Line Fuse Holder
Series
LPA-24
Amp Range
20A to 30A
Voltage Rating
250V AC/32V DC
Connector Type
Wire Leads
Wire Range
14 AWG to 12 AWG
Standards
cURus
Number of Circuits
1
Fits Fuse Type
Electronic Glass & Ceramic Fuses
DC Voltage Rating
32V DC
Fuse Type
Electronic Glass & Ceramic Fuses
AC Voltage Rating
250V AC
Agency Compliance
cURus
Current Rating
30 A
Terminals Style
Wire Leads

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.