Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Holder for 6.3x32mm - UL, 16AWG 15A

  • Mfr # LPA-21B-16R

  • Zoro # G213841855


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Series
LPA-21
Amp Range
15A
Voltage Rating
250V AC
Connector Type
Wire Leads
Body Length
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-21B-16R
Zoro #
G213841855
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
0.52 in
Body Width
0.52 in
Body Height
2.3 in
Length
0.52 in
Width
0.52 in
Height
2.3 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
In-Line Fuse Holder
Series
LPA-21
Amp Range
15A
Voltage Rating
250V AC
Connector Type
Wire Leads
Wire Range
16 AWG
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
AC Voltage Rating
250V AC
Fuse Type
Electronic Glass & Ceramic Fuses
Terminals Style
Wire Leads
Current Rating
15 A
Agency Compliance
cURus

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.