Zoro Homepage

IP55 In-Line for Mini Blade - LED, 16AWG 15A

  • Mfr # LPM-04B-I-16R

  • Zoro # G213840223


product price: $5.31
/ea
Sold in multiples of 2 for $10.62

Key Features

Series
LPM-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Body Length
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPM-04B-I-16R
Zoro #
G213840223
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
1.48 in
Body Width
1.25 in
Body Height
0.46 in
Length
1.48 in
Height
0.46 in
Width
1.25 in

Details

Item
In-Line Fuse Holder
Series
LPM-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 12 AWG
Fits Fuse Style
Mini Style
Number of Circuits
1
Fits Fuse Type
Automotive Blade Fuses
IP Rating
IP 55
Fuse Group
Mini Style
Terminals Style
Wire Leads
DC Voltage Rating
24V DC
Fuse Type
Automotive Blade Fuses
Current Rating
15 A

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.