Zoro Homepage

IP55 In-Line for Regular Blade - LED, 16AWG 15A

  • Mfr # LPR-04B-I-16R

  • Zoro # G813841262


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Series
LPR-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Body Length
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-04B-I-16R
Zoro #
G813841262
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
1.81 in
Body Width
1.82 in
Body Height
0.5 in
Width
1.82 in
Height
0.5 in
Length
1.81 in

Details

Item
In-Line Fuse Holder
Series
LPR-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 12 AWG
Fits Fuse Style
Regular (ATO/ATC Style)
IP Rating
IP 55
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
1
Current Rating
15 A
DC Voltage Rating
24V DC
Fuse Group
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuses
Terminals Style
Wire Leads

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.