Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP56 Panel Mount Holder for 6.3x32mm, 12VDC 250VAC 10A

  • Mfr # PMA-DS-08-Q2S

  • Zoro # G913839947


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Series
PMA-DS-08-Q2S
Amp Range
10A
Voltage Rating
250V AC/12V DC
Connector Type
Quick Connect - 0.250"
Body Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMA-DS-08-Q2S
Zoro #
G913839947
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
0.63 in
Body Width
0.63 in
Body Height
2.17 in
Length
0.63 in
Width
0.63 in
Height
2.17 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
Panel Mounted Fuse Holder
Series
PMA-DS-08-Q2S
Amp Range
10A
Voltage Rating
250V AC/12V DC
Connector Type
Quick Connect - 0.250"
IP Rating
IP 56
Number of Circuits
1
Fits Fuse Type
Electronic Glass & Ceramic Fuses
DC Voltage Rating
12V DC
Terminals Style
Quick Connect - 0.250"
Current Rating
10 A
Fuse Type
Electronic Glass & Ceramic Fuses
AC Voltage Rating
250V AC

Description

Panel Mounted Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.