Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP66 In-Line for Regular Blade, 10AWG 40A

  • Mfr # LPR-13C-10R

  • Zoro # G013841840


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Series
LPR-13
Amp Range
10A to 40A
Voltage Rating
250V AC/125V DC
Connector Type
Wire Leads
Body Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-13C-10R
Zoro #
G013841840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.18 in
Body Width
1.18 in
Body Height
0.51 in
Length
1.18 in
Height
0.51 in
Width
1.18 in

Details

Item
In-Line Fuse Holder
Series
LPR-13
Amp Range
10A to 40A
Voltage Rating
250V AC/125V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
Number of Circuits
1
IP Rating
IP 66
AC Voltage Rating
250V AC
Current Rating
40 A
DC Voltage Rating
125V DC
Terminals Style
Wire Leads
Fuse Type
Automotive Blade Fuses
Fuse Group
Regular (ATO/ATC Style)

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.