Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP67 In-Line for MICRO3 Style Blade, 14AWG 20A

  • Mfr # LPK-01B-14R-W

  • Zoro # G013841604


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Series
LPK-01-W
Amp Range
15A to 20A
Voltage Rating
125V DC
Connector Type
Wire Leads
Body Length
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPK-01B-14R-W
Zoro #
G013841604
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.84 in
Body Width
1.5 in
Body Height
0.61 in
Height
0.61 in
Length
0.84 in
Width
1.5 in

Details

Item
In-Line Fuse Holder
Series
LPK-01-W
Amp Range
15A to 20A
Voltage Rating
125V DC
Connector Type
Wire Leads
Wire Range
16 AWG to 14 AWG
Number of Circuits
1
Fits Fuse Style
MICRO3 Style
Fits Fuse Type
Automotive Blade Fuses
IP Rating
IP 67
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
125V DC
Fuse Group
MICRO3 Style
Terminals Style
Wire Leads
Current Rating
20 A

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.