Zoro Homepage

IP67 In-Line Holder for 6.3x32mm, 18AWG

  • Mfr # LPA-03Y

  • Zoro # G313841236


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Series
LPA-03
Amp Range
10A to 30A
Voltage Rating
32V DC
Connector Type
Crimp
Body Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-03Y
Zoro #
G313841236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.69 in
Body Width
0.69 in
Body Height
2.77 in
Height
2.77 in
Length
0.69 in
Width
0.69 in
For Fuse Size
6.3 mm Dia x 32 mm L
Fuse Size
6.3 x 32 mm

Details

Item
In-Line Fuse Holder
Series
LPA-03
Amp Range
10A to 30A
Voltage Rating
32V DC
Connector Type
Crimp
IP Rating
IP 67
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Terminals Style
Crimp
Fuse Type
Electronic Glass & Ceramic Fuses
Current Rating
10 A
DC Voltage Rating
32V DC

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.