Zoro Homepage

IPX5 10-Way Junction Box, 30A/pole

  • Mfr # TJB-10P

  • Zoro # G913829252


product price: $94.07
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
12.17 in
Width
4.49 in
Features
Removable translucent cover
Material
Solid Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJB-10P
Zoro #
G913829252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Length
12.17 in
Width
4.49 in

Details

Item
Trailer Junction Box
Features
Removable translucent cover
Material
Solid Plastic
Amps
30A
Terminal Connection
Stud Terminal
Voltage Rating
125V AC/125V DC
Series
TJB-10P
DC Voltage Rating
125V DC
IP Rating
IP X5
Connector Type
Stud
Number of Circuits
10
AC Voltage Rating
125V AC
Fuse Type
Trailer Junction Boxes
Current Rating
30 A
Terminals Style
Stud

Description

Trailer Junction Boxes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.