Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPX5 7-Way Junction Box, 30A/pole

  • Mfr # TJB-7P

  • Zoro # G013829329


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
12.17 in
Width
4.49 in
Height
3 in
Features
Removable translucent cover
Material
Solid Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJB-7P
Zoro #
G013829329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.17 in
Width
4.49 in
Height
3 in

Details

Item
Trailer Junction Box
Features
Removable translucent cover
Material
Solid Plastic
Voltage Rating
125V AC/125V DC
Terminal Connection
Stud Terminal
Amps
30A
AC Voltage Rating
125V AC
Series
TJB-7P
DC Voltage Rating
125V DC
Connector Type
Stud
Number of Circuits
7
IP Rating
IP X5
Fuse Type
Trailer Junction Boxes
Terminals Style
Stud
Current Rating
30 A

Description

Trailer Junction Boxes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.