Zoro Homepage

IPX6 In-Line for MICRO2 Style Blade - LED, 12AWG 30A

  • Mfr # LPT-04B-I-12R

  • Zoro # G413841631


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Series
LPT-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Body Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT-04B-I-12R
Zoro #
G413841631
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
2.13 in
Body Width
1.12 in
Body Height
0.44 in
Length
2.13 in
Height
0.44 in
Width
1.12 in

Details

Item
In-Line Fuse Holder
Series
LPT-04-I
Amp Range
10A to 30A
Voltage Rating
24V DC
Connector Type
Wire Leads
Wire Range
18 AWG to 12 AWG
IP Rating
IP X6
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
1
Fits Fuse Style
MICRO2 Style
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
24V DC
Current Rating
30 A
Fuse Group
MICRO2 Style
Terminals Style
Wire Leads

Description

In-Line Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.