Zoro Homepage

Manual Reset - Mini Blade LowPro, 32V 5A

  • Mfr # MRCBP4-PS-5A

  • Zoro # G413829974


product price: $7.89
/ea

Key Features

Series
MRCBP4-PS
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
Width
1.31 in
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCBP4-PS-5A
Zoro #
G413829974
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.31 in
Depth
1/2 in
Height
1/4 in
Length
0.5 in

Details

Item
Circuit Breaker
Series
MRCBP4-PS
Amps
5 to 30A
Circuit Breaker Type
Blade Style Circuit Breakers
DC Voltage Rating
28V DC
Agency Compliance
SAE J553
Features
Manual Reset
Standards
SAE J553
Reset Type
Manual Reset - Type III
Current Rating
5 A

Description

Blade-style circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.