Midget Fuse, TPK Series, Time-Delay, 500mA to 30A, 500V AC, 10kA at 250V AC

  • Mfr # TPK-9A

  • Zoro # G813840050


product price:  $17.65
/ea

Key Features

Series
TPK
Speed
Time-Delay
Amps
500mA to 30A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPK-9A
Zoro #
G813840050
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 mm
Length
0.41 in
Height
1.5 in
Width
0.41 in

Details

Series
TPK
Speed
Time-Delay
Amps
500mA to 30A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
Body Style
Midget
DC Voltage Rating
500VAC
Item
Midget Fuse
Standards
UL/CSA
Fuse Type
Industrial and UL Fuse
Current Rating
9 A
Response Time
Slow
AC Interrupt Rating
10,000 A
Fuse Group
Midget
Agency Compliance
cULus; UL 248

Description

Industrial and UL Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.