Zoro Homepage

Mounting Bracket for 10-32 Stud Breakers, 8P

  • Mfr # CBB-8P

  • Zoro # G613841707


product price: $9.35
/ea

Key Features

Material
Metal; Thermoplastic
For Use With
Use it with no bracket circuit breakers
Height
0.85 in
Width
0.77 in
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBB-8P
Zoro #
G613841707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.85 in
Width
0.77 in
Length
9.34 in

Details

Item
Mounting Bracket
Material
Metal; Thermoplastic
For Use With
Use it with no bracket circuit breakers
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
Series
CBB-P
Fuse Group
Metal; Thermoplastic - Gray; Thermoplastic - Color Coded

Description

Mounting for Short-Stop, Automotive Circuit Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.