Zoro Homepage

Mounting Rail for 10-32 Stud Breakers, 2P

  • Mfr # CBS-2P

  • Zoro # G013841727


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Metal
Height
0.6 in
Width
1.32 in
Length
1.94 in
For Use With
Use it with no bracket circuit breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-2P
Zoro #
G013841727
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Width
1.32 in
Length
1.94 in

Details

Item
Mounting Rail
Material
Metal
For Use With
Use it with no bracket circuit breakers
Fuse Type
10-32 Stud (Shortstop Style) Circuit Breakers
Series
CBS-P
Fuse Group
Metal

Description

Mounting for Short-Stop, Automotive Circuit Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.