Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Holder for 5x20mm, 250V 6.3A

  • Mfr # PMC-DS-04-SOS

  • Zoro # G513840978


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Series
PMC-DS-04-SOS
Amp Range
6.3A
Voltage Rating
250V AC
Connector Type
Solder Lug
Body Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-DS-04-SOS
Zoro #
G513840978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.63 in
Body Width
0.63 in
Body Height
1.58 in
Length
0.63 in
Width
0.63 in
Height
1.58 in
For Fuse Size
5 mm Dia x 20 mm L
Fuse Size
5 x 20 mm

Details

Item
Panel Mounted Fuse Holder
Series
PMC-DS-04-SOS
Amp Range
6.3A
Voltage Rating
250V AC
Connector Type
Solder Lug
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
AC Voltage Rating
250V AC
Terminals Style
Solder Lug
Fuse Type
Electronic Glass & Ceramic Fuses
Agency Compliance
cURus
Current Rating
6.3 A

Description

Panel Mounted Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.