Zoro Homepage

Panel Mount Holder for Midget Fuses, 600V 30A

  • Mfr # PMG-KB-01-Q2S

  • Zoro # G113841399


product price: $7.79
/ea

Key Features

Series
PMG-KB-01-Q2S
Amp Range
30A
Voltage Rating
600V AC
Connector Type
Quick Connect - 0.250"
Body Length
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMG-KB-01-Q2S
Zoro #
G113841399
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Length
1.77 in
Body Width
1.77 in
Body Height
2.65 in
Width
1.77 in
Height
2.65 in
Length
1.77 in

Details

Item
Panel Mounted Fuse Holder
Series
PMG-KB-01-Q2S
Amp Range
30A
Voltage Rating
600V AC
Connector Type
Quick Connect - 0.250"
Standards
cURus
Fits Fuse Type
Industrial and UL Fuses
Fits Fuse Class
Class M; Class CC
Number of Circuits
1
Fuse Type
Industrial and UL Fuses
Agency Compliance
cURus
AC Voltage Rating
600V AC
Fuse Group
Class M; Class CC
Current Rating
30 A
Terminals Style
Quick Connect - 0.250"

Description

Panel Mounted Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.