Zoro Homepage

PCB Mount Fuse Holder, 250V 6.3A

  • Mfr # BMS

  • Zoro # G913841872


product price: $0.62
/ea
Sold in multiples of 14 for $8.68

Key Features

Series
BMS
Amp Range
6.3A
Voltage Rating
250V AC
Connector Type
PC Pin
Mounting Style
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS
Zoro #
G913841872
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.37 in
Body Width
0.37 in
Body Height
0.28 in
Length
0.37 in
Height
0.28 in
Width
0.37 in

Details

Item
PCB Mounted Fuse Holder
Series
BMS
Amp Range
6.3A
Voltage Rating
250V AC
Connector Type
PC Pin
Mounting Style
PCB
Fits Fuse Type
Electronic Micro Fuses
Fits Fuse Style
Cylindrical
Number of Circuits
1
AC Voltage Rating
250V AC
Fuse Group
Cylindrical
Current Rating
6.3 A
Terminals Style
PC Pin
Fuse Type
Electronic Micro Fuses

Description

Fuse Holder for PCB Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.