Zoro Homepage

PCB Mount Holder for 5x20mm, 250V 10A

  • Mfr # PVC-02

  • Zoro # G213841275


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Series
PVC-02
Amp Range
10A
Voltage Rating
250V AC
Connector Type
PC Pin
Body Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-02
Zoro #
G213841275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.47 in
Body Width
0.47 in
Body Height
1.42 in
Width
0.47 in
Height
1.42 in
Length
0.47 in
For Fuse Size
5 mm Dia x 20 mm L
Fuse Size
5 x 20 mm

Details

Item
PCB Mounted Fuse Holder
Series
PVC-02
Amp Range
10A
Voltage Rating
250V AC
Connector Type
PC Pin
Standards
cURus
Fits Fuse Type
Electronic Glass & Ceramic Fuses
Number of Circuits
1
Fuse Type
Electronic Glass & Ceramic Fuses
AC Voltage Rating
250V AC
Terminals Style
PC Pin
Current Rating
10 A
Agency Compliance
cURus

Description

PCB Mounted Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.