Zoro Homepage

Puller and Tester for Blade Fuse

  • Mfr # PUL-08

  • Zoro # G813829307


product price: $14.45
/ea

Key Features

For Use With
Automotive Blade Fuses
Overall Length
2.48 in
Description/Special Features
LED blown fuse indicator
Width
1.26 in
Length
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUL-08
Zoro #
G813829307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2.48 in L x 1.26 in W x 0.59 in H
Overall Length
2.48 in
Width
1.26 in
Length
2.48 in
Height
0.59 in

Details

Item
Puller and Tester
For Use With
Automotive Blade Fuses
Description/Special Features
LED blown fuse indicator
Fits Fuse Style
Mini Style - Low Profile; Mini Style; Regular (ATO/ATC Style); Maxi Style
Series
PUL-08
Fuse Type
Automotive Blade Fuses
Fuse Group
Mini Style - Low Profile; Mini Style; Regular (ATO/ATC Style); Maxi Style

Description

Puller and Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.